Motion
CL-3-SNW
Spherical Nut & Bottom Washer, Thread Size: 1/2-13", Material: Steel, Outside Diameter: 1-1/8"
MI ITEM #04278453
MFR #CL-3-SNW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Nut & Bottom Washer, Thread Size: 1/2-13", Material: Steel, Outside Diameter: 1-1/8"
MI ITEM #04278453
MFR #CL-3-SNW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-3-SNW

Specifications

  • Product Types
    Spherical Nut & Bottom Washer
  • Thread Size
    1/2-13 in
  • Material
    Steel
  • Outside Diameter
    1-1/8 in
  • Washer Inside Diameter
    9/16 in
  • Overall Height
    7/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought