Motion
FB22424HHC 1 1/2 FLANGE ROLLER BRG

LINK-BELT
FB22424HHC 1 1/2 FLANGE ROLLER BRG

Flange Roller Bearing Unit - Spherical Roller Brg., 1-1/2 in Bore , 3-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04278513
MFR #FB22424HHC 1 1/2 FLANGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22424HHC 1 1/2 FLANGE ROLLER BRG

Flange Roller Bearing Unit - Spherical Roller Brg., 1-1/2 in Bore , 3-Bolt Round Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04278513
MFR #FB22424HHC 1 1/2 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB22424HHC FLANG BLK F-B22424HHC

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    3-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    662327026349
  • UPC_NO
    662327026349
  • Weight
    7.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text