Motion
SYNT 65 F

SKF
SYNT 65 F

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #04278645
MFR #SYNT 65 F
Price$2,006.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYNT 65 F

Pillow Block Roller Bearing Unit - 65 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #04278645
MFR #SYNT 65 F

Mfr description
SYNT65F PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,006.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Base Width
    80 mm
  • Bolt Center To Center Length
    230 mm
  • Bore Diameter  
    65 mm
  • Overall Height  
    158 mm
  • Overall Length  
    280 mm
  • Overall Width
    80 mm
  • Weight
    19.8 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2700 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    193 kN
  • Radial Static Load Capacity
    216 kN
  • Replacement Bearing
    22213 E
  • Series
    SYNT
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574443307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)