Motion
28582 PAPER BELT 364UZ 52"X103"P120 F-WEIGHT

3M
28582 PAPER BELT 364UZ 52"X103"P120 F-WEIGHT

3M™ Paper Belt 364UZ, 52 in x 103 in, P120 F-weight, Full-Flex, 5 per case
MI ITEM #04278672
MFR #28582 PAPER BELT 364UZ 52"X103"P120 F-WEIGHT
List Price$292.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28582 PAPER BELT 364UZ 52"X103"P120 F-WEIGHT

3M™ Paper Belt 364UZ, 52 in x 103 in, P120 F-weight, Full-Flex, 5 per case
MI ITEM #04278672
MFR #28582 PAPER BELT 364UZ 52"X103"P120 F-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.90/each for your price

Overview

Mfr description
28582 PAPER BELT 364UZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • F-weight heavy paper backing provides durability and smooth operation in either direction
  • Anti-static treatment helps manage dust and loading
  • Sine wave splice prevents hinging in splice area, resists fatigue, and minimizes chatter marks
  • Premium aluminum oxide mineral provides aggressive cut and long abrasive life
  • Open coat provides fast stock removal

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Belt Length
    103 in
  • Belt Width
    52 in
  • Backing Material
    Paper
  • Backing Weight
    F
  • Grade
    Medium
  • Manufacturer Stock Number
    7010362109
  • Manufacturer Upc Number
    00051115285820
  • UPC_NO
    00051115285820
  • Overall Length
    103 in
  • Overall Width
    52 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought