Motion
11411-00000-20

3M
11411-00000-20

Nuvo™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black, Gray, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04278726
MFR #11411-00000-20
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11411-00000-20

Nuvo™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black, Gray, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04278726
MFR #11411-00000-20

Mfr description
62059 NUVO PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.“Retro” styling gives the glasses a nostalgic look, Integral brow bar and side shields offer additional protection, Dual lens profile in a one-piece lens design combines style with durability, Soft nose bridge cushions a high contact point, Polycarbonate lenses absorb 99.9% UV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.403 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Comfort Features
    Soft adjustable nose bridge
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Half-frame
  • Frame Temple Color
    Black, Gray, Gray
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11411-00000-20
  • Manufacturer Upc Number
    10078371620599
  • Product Line
    Nuvo
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black, Gray
  • Type
    Safety Glasses
  • UPC_NO
    10078371620599
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)