Motion
51150-4XL
Pyrolon CRFR Disposable Coveralls - Elastic Cuff, Open Ankle Style, Gray, 4X-Large
MI ITEM #04278743
MFR #51150-4XL
Your Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon CRFR Disposable Coveralls - Elastic Cuff, Open Ankle Style, Gray, 4X-Large
MI ITEM #04278743
MFR #51150-4XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$87.41/each(List $104.89)

Overview

Mfr description
51150-4XL COVERALL DISPOSABLE GRAY

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    4X-Large
  • Product Line
    Pyrolon CRFR
  • Color
    Gray
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Open
  • Hood Included
    Yes
  • Flame Resistance
    Flame Retardant Garment
  • Seam Type
    Sealed
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Material Weight
    4.33 oz/yd²
  • Additional Details
    Won't Melt or Drip
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought