Motion
C5428-2XL
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene/Polypropylene Material, Zipper Front Closure, Yellow, 2X-Large
Mi Item #04278768
MFR #C5428-2XL
Price$11.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene/Polypropylene Material, Zipper Front Closure, Yellow, 2X-Large
Mi Item #04278768
MFR #C5428-2XL

Mfr description
05428-2X COVERALL DISPOSABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.16/each

Specifications

Dimensions

  • Material Weight
    2.29 oz/yd²
  • Size
    2X-Large

Details

  • Additional Details
    Liquid Splash/Chemical Barrier
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, ASTM F1001, ASTM F739
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    ChemMax 1
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)