Overview
Mfr description
07414-M COVERALL DISPOSABLE WHITE
- Not to be used for chemical protection
- Second generation Pyrolon® Plus 2 offers wet or dry strength superior to that provided by other traditional flame-resistant disposables
- Can be used to comply with Section 5.1.3 “End User Requirements” of NFPA 2113
- Breathable, making this a cool and comfortable garment to wear
- Can be used in work environments where hazardous or non-hazardous contaminants may be present
- Quality standards meet ANSI/ISEA 101
Specifications
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data