Motion
07428
Pyrolon Plus 2 General Purpose Coverall - Large
Mi Item #04278780
MFR #07428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon Plus 2 General Purpose Coverall - Large
Mi Item #04278780
MFR #07428

Mfr description
07428B-L COVERALL DISPOSABLE BLUE
  • Not to be used for chemical protection
  • Second generation Pyrolon® Plus 2 offers wet or dry strength superior to that provided by other traditional flame-resistant disposables
  • Can be used to comply with Section 5.1.3 “End User Requirements” of NFPA 2113
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    2.4 oz/yd²
  • Size
    Large

Details

  • Additional Details
    Dry Particulate Protection
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D6413, ASTM D737, NFPA 99
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Flame Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    Pyrolon Plus 2
  • Product Type
    Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)