Motion
27428
Pyrolon XT General Purpose Coverall - Large
MI ITEM #04278786
MFR #27428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon XT General Purpose Coverall - Large
MI ITEM #04278786
MFR #27428

Mfr description
27428-L COVERALL DISPOSABLE BLUE
  • Not to be used for chemical protection
  • Flame retardant coveralls feature a set-in sleeve design meeting ANSI/ISEA 101-1996 so you can move easily and not worry about rip-outs
  • 70% stronger than Pyrolon® Plus 2, these garments are reinforced with a Cerex® Nylon scrim and a repellent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    2.9 oz/yd²
  • Size
    Large

Details

  • Additional Details
    Nylon Scrim Reinforced
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Flame Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    Pyrolon XT
  • Product Type
    Coveralls
  • Seam Type
    Serged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)