Motion
27428
Pyrolon XT General Purpose Coverall - Medium
MI ITEM #04278787
MFR #27428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon XT General Purpose Coverall - Medium
MI ITEM #04278787
MFR #27428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27428-M COVERALL DISPOSABLE BLUE
  • Not to be used for chemical protection
  • Flame retardant coveralls feature a set-in sleeve design meeting ANSI/ISEA 101-1996 so you can move easily and not worry about rip-outs
  • 70% stronger than Pyrolon® Plus 2, these garments are reinforced with a Cerex® Nylon scrim and a repellent finish
  • Air permeable with very high MVTR’s
  • Can be worn comfortably over Nomex® or Indura® FR garments to help keep grease and grime off the more expensive coveralls without compromising their properties
  • Cost effective garment for applications where FR clothing is required, such as onsite contractors or visitors
  • Can be used in work environments where hazardous or non-hazardous contaminants may be present

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Nylon Scrim Reinforced
  • Size
    Medium
  • Product Line
    Pyrolon XT
  • Color
    Blue
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Flame Retardant Garment
  • Number Of Pockets
    0
  • Seam Type
    Serged
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    NFPA 701
  • Material Weight
    2.9 oz/yd²
  • Front Closure
    Zipper Front
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text