Motion
C44414-3X
Chemical Coverall - 3X-Large
Mi Item #04278790
MFR #C44414-3X
Price$30.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - 3X-Large
Mi Item #04278790
MFR #C44414-3X

Mfr description
44414-3X COVERALL DISPOSABLE WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.26/each

Specifications

Dimensions

  • Material Weight
    4.3 oz/yd²
  • Size
    3X-Large

Details

  • Additional Details
    Liquid Splash Protection
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, ASTM F1001, ASTM F739, EN 1149-1:2006
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    ChemMax 2
  • Product Type
    Coveralls
  • Seam Type
    Bound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)