Motion
07414B-XL
Pyrolon Plus 2 General Purpose Coverall - X-Large
MI ITEM #04278799
MFR #07414B-XL
Price$12.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon Plus 2 General Purpose Coverall - X-Large
MI ITEM #04278799
MFR #07414B-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.01/each

Specifications

Dimensions

  • Material Weight
    2.4 oz/yd²
  • Size
    X-Large

Details

  • Additional Details
    Dry Particulate Protection
  • Ankle Style
    Open
  • Approval Listing Regulations
    ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D6413, ASTM D737, NFPA 99
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Flame Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    Pyrolon Plus 2
  • Product Type
    Coveralls
  • Seam Type
    Serged

Overview

Mfr description
07414B-XL COVERALL DISPOSABLE BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought