Motion
51150-M
Pyrolon CRFR Disposable Coveralls - Elastic Cuff, Open Ankle Style, Gray, Medium
MI ITEM #04278804
MFR #51150-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pyrolon CRFR Disposable Coveralls - Elastic Cuff, Open Ankle Style, Gray, Medium
MI ITEM #04278804
MFR #51150-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51150-M COVERALL DISPOSABLE GRAY

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    Medium
  • Product Line
    Pyrolon CRFR
  • Color
    Gray
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Open
  • Hood Included
    Yes
  • Flame Resistance
    Flame Retardant Garment
  • Seam Type
    Sealed
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Material Weight
    4.33 oz/yd²
  • Additional Details
    Won't Melt or Drip
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text