Motion
C2414
Disposable Coveralls - Elastic Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, White, X-Large
MI ITEM #04278812
MFR #C2414
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Elastic Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, White, X-Large
MI ITEM #04278812
MFR #C2414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2414-XL COVERALLS DISPOSABLE WHITE

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    X-Large
  • Product Line
    Polypropylene
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Open
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    ASTM D3776-85
  • Material Weight
    1-1/4 oz/yd²
  • Additional Details
    Dust & Dirt Protection
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought