Motion
24009043-12
Knee Boot - Rubber Upper Material, Nylon Fabric Liner, Black Color, 12 Size
MI ITEM #04278827
MFR #24009043-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - Rubber Upper Material, Nylon Fabric Liner, Black Color, 12 Size
MI ITEM #04278827
MFR #24009043-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2400-9043-12 BOOTS STEEL TOE SZ 12

Specifications

  • Protection Features
    Dielectric, Waterproof
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
  • Height
    16 in
  • Men'S Size
    12
  • Color
    Black
  • Product Line
    Economy
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Shank
    Steel Shank
  • Material
    Rubber
  • Standards Met
    ASTM F2413-05 M I/75 C/75 EH
  • Lining Material
    Nylon Fabric
  • Size
    16
  • Type
    Economy Knee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought