Motion
24009043-14
Knee Boots - Rubber Upper Material, 14 Size
Mi Item #04278829
MFR #24009043-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boots - Rubber Upper Material, 14 Size
Mi Item #04278829
MFR #24009043-14

Mfr description
2400-9043-14 BOOTS STEEL TOE SZ 14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    14

Details

  • Closure Type
    Slip-On
  • Product Line
    Economy
  • Protection Features
    Dielectric, Waterproof
  • Shank
    Steel Shank
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-05 M I/75 C/75 EH
  • Toe Protection
    Steel Toe
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)