Motion
266040-11
Burly Knee Boots - Rubber Upper Material, 11 Size
MI ITEM #04278839
MFR #266040-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burly Knee Boots - Rubber Upper Material, 11 Size
MI ITEM #04278839
MFR #266040-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
266040-11 BOOTS KNEE INSULATED SZ 11

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Waterproof
  • Upper Material
    Rubber
  • Height
    18 in
  • Men'S Size
    11
  • Product Line
    Classic
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Adjustable Strap
  • Midsole Material
    Wool/Felt
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought