Motion
4490
Oil Pump - Air Operated Pump, Oil, 6 gpm Flow Rate, 3.5:1 Ratio
Mi Item #04278912
MFR #4490
Price$1,270.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 6 gpm Flow Rate, 3.5:1 Ratio
Mi Item #04278912
MFR #4490

Mfr description
4490 3.5:1 OIL PUMP (16-55 GAL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.59/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4-18 NPTF in
  • Compatible Container Size
    16 to 55 gal (US)
  • Outlet Thread Connection
    1/2 NPTF in

Details

  • Application
    16 to 55 gal
  • Compatible Fluids
    Automatic Transmission Fluid, Gear Lubricants, Motor Oil
  • Flow Rate
    6 gpm
  • Lubrication Type
    Oil
  • Max Operating Temperature
    +120 °F
  • Maximum Operating Pressure
    120 psi
  • Min Operating Temperature
    +30 °F
  • Pump Ratio
    3.5:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    095992097305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)