Motion
7604-1
Air Line Regulator -
MI ITEM #04278946
MFR #7604-1
Price$177.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Regulator -
MI ITEM #04278946
MFR #7604-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.86/each

Specifications

Dimensions

  • Gage Port Size
    1/4 NPT (Female) in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    2.10 lbs

Details

  • Inlet Port Type
    Straight
  • Max Air Supply Pressure
    300 psi
  • Maximum Operating Pressure
    300 psi
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 125 psi

Overview

Mfr description
7604-1 1/4" AIR REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought