Motion
28541
Wire Rope and Chain Lubricant w/ Moly &
MI ITEM #04279180
MFR #28541
Price$37.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope and Chain Lubricant w/ Moly &
MI ITEM #04279180
MFR #28541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$37.21/each

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Base Material
    Organo Clay & Resins / Petroleum Oils
  • Color
    Black
  • Container Capacity
    12 oz
  • Temperature Range
    -25 to +350 °F
  • Type
    High Temperature

Overview

Mfr description
28541 LUBRICANT CHAIN & CABLE 12 OZ
  • Highly tenacious, adhesive lubricant containing both molybdenum disulphide (MoS2) and graphite
  • WLD is specially formulated for use on wire lines, cable and open roller chains
  • It penetrates the outer strands of wire rope and cable, displacing moisture, and permeating to the core of the rope or cable, lubricating and protecting each strand.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought