Motion
48-59-2401

MILWAUKEE TOOL
48-59-2401

M12™ Lithium-ion Battery Charger - For Use With: 48-11-2401 Battery, 48-11-2402 Battery
Mi Item #04279412
MFR #48-59-2401
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-2401

M12™ Lithium-ion Battery Charger - For Use With: 48-11-2401 Battery, 48-11-2402 Battery
Mi Item #04279412
MFR #48-59-2401

Mfr description
48-59-2401 CHARGER BATTERY LITHIUM-ION
  • Quickly charges all M12™ batteries
  • Easy to load battery design
  • Slim profile conserves bench top space
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Details

  • Accessory Type
    Battery Charger
  • Features & Benefits
    • Quickly charges all M12™ batteries • Easy to load battery design • Slim profile conserves bench top space • Charger communicates with battery pack to manage temperature, charge status and individual cell voltage
  • For Use With
    48-11-2401 Battery, 48-11-2402 Battery
  • Power Rating
    12 V
  • UPC_NO
    045242293056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)