Motion
C22653
0.0625 in, High Speed Steel Material, 0.8750 in Flute, 118 ° Point Angle
Mi Item #04279450
MFR #C22653
Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0625 in, High Speed Steel Material, 0.8750 in Flute, 118 ° Point Angle
Mi Item #04279450
MFR #C22653

Mfr description
C22653 CLE-LINE DRILL JOBBER 1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.32/each

Specifications

Dimensions

  • Drill Bit Size  
    0.0625 in
  • Flute Length  
    0.8750 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)