Motion
OG112AF

MCR SAFETY
OG112AF

Law® Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04279710
MFR #OG112AF
Price$7.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
OG112AF

Law® Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04279710
MFR #OG112AF

Mfr description
OG112AF OTG LAW SERIES EYEWEAR GRAY AF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.54/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Gray
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Thermoplastic Elastomer
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    Law
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Law
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Silver
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868681156
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)