Motion
CJ13T208S

TIMKEN
CJ13T208S

Open End Cover - Open End Cap Type, 4.6875 in OD, Steel Material
MI ITEM #04279988
MFR #CJ13T208S
Your Price$91.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJ13T208S

Open End Cover - Open End Cap Type, 4.6875 in OD, Steel Material
MI ITEM #04279988
MFR #CJ13T208S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.21/each(List $104.89)

Overview

Mfr description
CJ13T208S - OPEN END STEEL COVER

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22213
  • Bore Diameter
    2.5000 in
  • Seal Type
    Teflon Seal
  • Overall Width
    32 mm
  • Series
    CJ
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384117
  • UPC_NO
    883450384117
  • Shaft Size
    2-1/2 in
  • Width
    1.2600 in, 32 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought