Overview
Mfr description
FS7202-16-16-NWO-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1 in
- End 1 Size Type1 BSPP, 1 FFOR
- End 2 Thread(BSPP) 1–11
- MaterialSteel
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male British Standard Pipe Parallel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7202
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data