Motion
HSY208

TIMKEN
HSY208

Backing Plate - 2-1/2 in Bore
MI ITEM #04280036
MFR #HSY208
List Price$89.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HSY208

Backing Plate - 2-1/2 in Bore
MI ITEM #04280036
MFR #HSY208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.23/each for your price

Overview

Mfr description
HSY208 - URETHANE BACKING PLATE
  • These backing plates provide an extra barrier for secondary sealing from the backside.

Specifications

  • Bore Diameter
    2-1/2 in
  • Product Type
    Backing Plates
  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399371
  • Outside Diameter
    5.2500 in
  • Series
    HSY
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399371
  • Weight
    0.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text