Specifications
Dimensions
- Overall Length196.8 mm
Details
- Applicable LoadRelay
- Operating Pressure RangeMaximum of +325 psi
- Piping1/2 NPT
- Standards MetANSI, ASME
- Switch ActionReed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)