Motion
KN25-B-PP
Closed Round Rail Ball Bushing - KN Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 730.665 lbf Load Capacity, Closed
MI ITEM #04280045
MFR #KN25-B-PP
Price$170.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KN Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2834 in Overall Length, 730.665 lbf Load Capacity, Closed
MI ITEM #04280045
MFR #KN25-B-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.69/each

Specifications

Dimensions

  • Inner Ring Width
    43.7 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter
    40 mm
  • Overall Length
    2.2834 in
  • Overall Width
    58 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    730.665 lbf
  • Load Capacity
    3250 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KN
  • Static Load Capacity
    640.737 lbf
  • UPC_NO
    4047643207409

Overview

Mfr description
KN25-B-PP LINEAR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought