Motion
L0164-039
Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 0 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, -5 to +350 °F
MI ITEM #04280238
MFR #L0164-039
Price$2,508.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroeum-Based, Lithium Complex-Thickened Grease Composition, 0 NLGI Grade, 120 lb Size, Keg Container, Not Food Grade, Water Resistant, -5 to +350 °F
MI ITEM #04280238
MFR #L0164-039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,508.84/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    0
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Heavy load, tight tolerance situations, automatic dispensing systems
  • Base Type
    Lithium Complex
  • Composition
    Petroeum-Based, Lithium Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    233°C/451 °F
  • Flash Point
    260°C/500°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215416400
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    -5 to +350 °F
  • Type
    Extreme Pressure
  • Viscosity
    215
  • Water Resistance
    Water Resistant

Overview

Mfr description
1550 120 LB. L0164-039 GREASE
  • Can withstand higher operating temperatures than traditional lithium multi-purpose greases
  • For heavy load, tight tolerances
  • Automatic dispensing systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought