Motion
1600BTF-L

RADIANS INC.
1600BTF-L

Rain Bib Overalls - Vinyl/Polyester Material, Yellow Color, Large Size, Heat Sealed Seam
MI ITEM #04280443
MFR #1600BTF-L
List Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
1600BTF-L

Rain Bib Overalls - Vinyl/Polyester Material, Yellow Color, Large Size, Heat Sealed Seam
MI ITEM #04280443
MFR #1600BTF-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/each for your price

Overview

Mfr description
1600BTF-L PANTS RAIN YELLOW 35MM

Specifications

  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Material
    Vinyl/Polyester
  • Size
    Large
  • Color
    Yellow
  • Seam
    Heat Sealed
  • Product Line
    Economy
  • Chest Size
    44 to 46 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text