Motion
1600BTF-M

RADIANS INC.
1600BTF-M

Rain Bib Overall - Medium Size, Yellow Color, Safety Fly, Vinyl/Polyester Material
Mi Item #04280444
MFR #1600BTF-M
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
1600BTF-M

Rain Bib Overall - Medium Size, Yellow Color, Safety Fly, Vinyl/Polyester Material
Mi Item #04280444
MFR #1600BTF-M

Mfr description
1600BTF-M PANTS RAIN YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • Chest Size
    40 to 42 in
  • Material Thickness
    0.0138 in | 0.35 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    No
  • Fly Type
    Safety Fly
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Trouser
  • Material
    Vinyl/Polyester
  • Pant Type
    Bib
  • Product Line
    Economy
  • Seam
    Heat Sealed
  • Seam Type
    Welded Seams
  • Wrist Ankle Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)