Motion
1600S-4XL

RADIANS INC.
1600S-4XL

Rain 3-piece Suit - 4X-Large Size, Yellow Color, Detachable Hood, Fly Front, Polyester, Vinyl Material
Mi Item #04280451
MFR #1600S-4XL
Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
1600S-4XL

Rain 3-piece Suit - 4X-Large Size, Yellow Color, Detachable Hood, Fly Front, Polyester, Vinyl Material
Mi Item #04280451
MFR #1600S-4XL

Mfr description
1600S/4XL RAINSUIT 4XLG YEL VINYL/POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.74/each

Specifications

Dimensions

  • Chest Size
    60 in, 62 in
  • Material Thickness
    0.0138 in | 0.35 mm
  • Size
    4X-Large

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Trousers, Hood, Jacket
  • Material
    Polyester, Vinyl
  • Pant Type
    Bib Overalls
  • Product Line
    Economy
  • Seam
    Heat Sealed
  • Seam Type
    Welded Seams
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)