Motion
1650C-3X

RADIANS INC.
1650C-3X

Rain Coat - 3X-Large, Yellow, Polyester/Vinyl, Snaps Closure
Mi Item #04280455
MFR #1650C-3X
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
1650C-3X

Rain Coat - 3X-Large, Yellow, Polyester/Vinyl, Snaps Closure
Mi Item #04280455
MFR #1650C-3X

Mfr description
1650C/3X RAINCOAT 3XLG YEL VINYL/POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.87/each

Specifications

Dimensions

  • Chest Size
    56 to 58 in
  • Length
    48 in
  • Size
    3X-Large
  • Weight
    2.85 lbs, 1.29 kg

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    Polyester/Vinyl
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Economy
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Economy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)