Motion
1650C-M
Rain Coat - Medium, Yellow, Polyester/Vinyl, Snaps Closure
MI ITEM #04280458
MFR #1650C-M
Your Price$14.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat - Medium, Yellow, Polyester/Vinyl, Snaps Closure
MI ITEM #04280458
MFR #1650C-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.68/each(List $16.89)

Overview

Mfr description
1650C/M RAINCOAT MED YEL VINYL/POLY

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/Vinyl
  • Color
    Yellow
  • Size
    Medium
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Economy
  • Pattern
    None
  • Chest Size
    40 to 42 in
  • Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text