Overview
Mfr description
35BT-3XL PANTS RAIN 3YELLOW FR
Specifications
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Boots Shoes IncludedBoots/Shoes Not Included
- MaterialNylon/PVC
- Size3X-Large
- ColorYellow
- Product LineUniversal 35
- Chest Size56 to 58 in
- Approval Listing RegulationsASTM D6413
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data