Motion
35SC-2XL

RADIANS INC.
35SC-2XL

Rain Coat - 2X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #04280487
MFR #35SC-2XL
Price$53.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35SC-2XL

Rain Coat - 2X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #04280487
MFR #35SC-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.99/each

Specifications

Dimensions

  • Chest Size
    52 to 54 in
  • Length
    48 in
  • Size
    2X-Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    Universal 35
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible

Overview

Mfr description
35SC/2XL RAINCOAT 2XLG YEL FR
  • Not to be used for chemical protection
  • PVC/Nylon
  • Flame resistant (ASTM D6413)
  • Coat style
  • 48” minimum length with adjustments for various sizes
  • Snap front
  • Storm flap
  • Stand up collar with snaps for hood
  • Raglan shoulder design to allow for easy movement
  • Color: Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought