Motion
35SC-3XL

RADIANS INC.
35SC-3XL

Rain Coat - 3X-Large, Yellow, Nylon/PVC, Snaps Closure
Mi Item #04280489
MFR #35SC-3XL
Price$61.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35SC-3XL

Rain Coat - 3X-Large, Yellow, Nylon/PVC, Snaps Closure
Mi Item #04280489
MFR #35SC-3XL

Mfr description
35SC/3XL RAINCOAT 3XLG YEL FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.72/each

Specifications

Dimensions

  • Chest Size
    56 to 58 in
  • Length
    48 in
  • Size
    3X-Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Universal 35
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Universal 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)