Motion
35SC-M
Rain Coat - Medium, Yellow, Nylon/PVC, Snaps Closure
Mi Item #04280496
MFR #35SC-M
Price$64.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat - Medium, Yellow, Nylon/PVC, Snaps Closure
Mi Item #04280496
MFR #35SC-M

Mfr description
35SC/M RAINCOAT MED YEL FR
  • Not to be used for chemical protection
  • PVC/Nylon
  • Flame resistant (ASTM D6413)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.79/each

Specifications

Dimensions

  • Chest Size
    40 to 42 in
  • Length
    48 in
  • Size
    Medium

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    Solid
  • Product Line
    Universal 35
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Universal 35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)