Motion
35SC-S
Rain Coat - Small, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #04280498
MFR #35SC-S
List Price$64.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat - Small, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #04280498
MFR #35SC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.79/each for your price

Overview

Mfr description
35SC/S RAINCOAT SM YEL FR
  • Not to be used for chemical protection
  • PVC/Nylon
  • Flame resistant (ASTM D6413)
  • Coat style
  • 48” minimum length with adjustments for various sizes
  • Snap front
  • Storm flap
  • Stand up collar with snaps for hood
  • Raglan shoulder design to allow for easy movement
  • Color: Yellow

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Nylon/PVC
  • Color
    Yellow
  • Size
    Small
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Universal 35
  • Pattern
    None
  • Chest Size
    36 to 38 in
  • Length
    48 in
  • Approval Listing Regulations
    NFPA 701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text