Motion
35SJ-2XL

RADIANS INC.
35SJ-2XL

Rain Jacket - 2X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #04280501
MFR #35SJ-2XL
Price$61.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
35SJ-2XL

Rain Jacket - 2X-Large, Yellow, Nylon/PVC, Snaps Closure
MI ITEM #04280501
MFR #35SJ-2XL

Mfr description
35SJ-2XLY JACKET RAIN 2YELLOW FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.79/each

Specifications

Dimensions

  • Chest Size
    62 in
  • Length
    31 in
  • Size
    2X-Large

Details

  • Approval Listing Regulations
    NFPA 701
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Flame Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain/Flame
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Material
    Nylon/PVC
  • Number Of Pockets
    0
  • Pattern
    None
  • Product Line
    Universal 35
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)