Motion
56001-31-2-YEL-3X

RADIANS INC.
56001-31-2-YEL-3X

Rain Coat & Jacket - 3 XL, Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #04280515
MFR #56001-31-2-YEL-3X
Price$84.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
56001-31-2-YEL-3X

Rain Coat & Jacket - 3 XL, Safety Yellow, PVC/Polyester, Snap Closure
Mi Item #04280515
MFR #56001-31-2-YEL-3X

Mfr description
56SC/3X RAINCOAT 3XLG YEL 60MM PVC/POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.87/each

Specifications

Dimensions

  • Material Weight
    13 oz/yd2, 440.77 g/m2
  • Size
    3
  • Weight
    2.75 lbs, 1.25 kg

Details

  • Cold Weather Usage
    No
  • Color
    Safety Yellow
  • Flame Resistant
    No
  • Front Closure
    Snap
  • Garment Type
    Coat
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Pattern
    Ribbed
  • Product Line
    Neese Dura Quilt 56 Series
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Dura Quilt 56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)