Motion
56SJ-56BT-56HO-2XL

RADIANS INC.
56SJ-56BT-56HO-2XL

Rain 2-Piece Suit - 2X-Large Size, Yellow Color, None, Fly Front, PVC, Polyester Material
MI ITEM #04280519
MFR #56SJ-56BT-56HO-2XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
56SJ-56BT-56HO-2XL

Rain 2-Piece Suit - 2X-Large Size, Yellow Color, None, Fly Front, PVC, Polyester Material
MI ITEM #04280519
MFR #56SJ-56BT-56HO-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56SJ/56BT/56HO/2XLG RAINSUIT 2XLG YEL

Specifications

  • Garment Type
    2-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Open Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    None
  • Pant Type
    Bib Overalls
  • Fly Type
    Fly Front
  • Material
    PVC, Polyester
  • Size
    2X-Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Dura Quilt 56
  • Chest Size
    52 in, 54 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text