Motion
96ACA-L
Chemical Coverall - Large
Mi Item #04280529
MFR #96ACA-L
Price$169.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - Large
Mi Item #04280529
MFR #96ACA-L

Mfr description
96ACA-L COVERALL ACID SUIT W/HOOD GRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.46/each

Specifications

Dimensions

  • Chest Size
    44 to 46 in
  • Material Weight
    13 oz/yd²
  • Size
    Large

Details

  • Additional Details
    Storm Flap
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Green
  • Cuff Style
    Open
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Snap & Zipper Front
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Polyester/PVC
  • Number Of Pockets
    0
  • Product Line
    Chem Shield 96
  • Product Type
    Coveralls
  • Seam Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)