Motion
96SC-S
Rain Coat - Small, Green, Polyester/PVC, Snaps Closure
MI ITEM #04280531
MFR #96SC-S
Your Price$90.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat - Small, Green, Polyester/PVC, Snaps Closure
MI ITEM #04280531
MFR #96SC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.04/each(List $103.55)

Overview

Mfr description
96-SC-S COAT PVC/POLY 48" LONG

Specifications

  • Garment Type
    Coat
  • Garment Use
    Chemical/Rain/Flame
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Flame Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Green
  • Size
    Small
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Chem Shield 96
  • Pattern
    None
  • Chest Size
    36 to 38 in
  • Length
    48 in
  • Approval Listing Regulations
    ASTM D6413, ASTM F903
  • Material Weight
    13 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text