Motion
ISE1L-T1-55L
ISE1L-T1-55L
MI ITEM #04280822
MFR #ISE1L-T1-55L
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE1L-T1-55L
MI ITEM #04280822
MFR #ISE1L-T1-55L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.62/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Compact Air Cylinders
  • Series
    ISE1-6

Overview

Mfr description
ISE1L-T1-55L PRESSURE SWITCH
  • Basic pressure switch with rotary adjustment of digital outputs, plus 1-5V output
  • Positive pressure range: 0 to 100kPa, 0 to 1 MPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
  • Power supply requirement: 12 to 24 VDC
  • Repeatablility: ±1% of F.S.
  • Port sizes: 1/8 Rc or 1/8 NPTF male,(incl. M5x0.8 female)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought