Overview
Mfr description
6900-10-08-O-SS STR FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male O-ring Boss
- End 1 Size1/2 in, 5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPSM, 7/8-14 UNF
- End 2 StyleFemale Pipe Swivel, Male O-ring Boss
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1/2-14 NPSM, 7/8-14 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data