Specifications
Dimensions
- Bore Diameter32 mm
- Stroke50 mm
Details
- Compact Cylinder TypeStandard
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- OptionsCoil Scraper
- Product TypeCompact Air Cylinders
Overview
Mfr description
NCQ2D32-50D-XC35 CYLINDER W/ROD SCRAPER
- XC4 Heavy Duty Scraper for dusty environments
- XC35 Rod Coil Scraper for welding icy or frosty environments
- XC6 Stainless Steel Piston Rod