Motion
SYA3120-N7-F1

SMC CORP OF AMERICA
SYA3120-N7-F1

VALVE, AIR PILOT, BODY PT
MI ITEM #04280962
MFR #SYA3120-N7-F1
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA3120-N7-F1

VALVE, AIR PILOT, BODY PT
MI ITEM #04280962
MFR #SYA3120-N7-F1

Mfr description
SYA3120-N7-F1 VALVE, AIR PILOT, BODY PT
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.18/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)