Specifications
Dimensions
- Drill Size11/32 in
- External Thread Size7/16 – 14
- Internal Thread Size1/4 – 20
- Length9-1/2 in
- Tap SizeX
Details
- External Thread Pitch TypeCoarse
- Finish CoatingPlain
- Installation Tool Model NumberCL-14-KST
- Internal Thread Pitch TypeCoarse
- MaterialSteel
- Product TypeExternal Threaded Inserts
Overview
Mfr description
CL-1420-SKS